Cole-Parmer LiteSafe™ Light Blocking Centrifuge Tubes, Sterile, Polypropylene, Conical Bottom, 50 mL; 50/PK

Representative image only.

Cole-Parmer LiteSafe™ Light Blocking Centrifuge Tubes, Sterile, Polypropylene, Conical Bottom, 50 mL; 50/PK

Cole-Parmer | Item: 0634460

Designed to block 100% of UV rays for storage and centrifugation of light-sensitive samples

₹29,900.00INR / Pkg of 50

₹29,900.00INR / Pkg of 50

Buy It Together

Current Item

Cole-Parmer LiteSafe™ Light Blocking Centrifuge Tubes, Sterile, Polypropylene, Conical Bottom, 50 mL; 50/PK
Cole-Parmer LiteSafe™ Light Blocking Centrifuge Tubes, Sterile, Polypropylene, Conical Bottom, 50 mL; 50/PK
0634460

₹29,900.00INR / Pkg of 50
+ + + =
Total Price 66000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Flat HDPE caps.

Key Features

  • Completely opaque - protects light sensitive samples
  • Irradiation sterilized SAL 10-6
  • Safely centrifuge to 12,000 x g
  • DNase/RNase free, nonpyrogenic

More About this Item

For use with fluorescent probes, ethidium bromide, and other photosensitive samples, these conical bottom, polypropylene centrifuge tubes can block 100% of UV rays and are irradiation sterilized (SAL-10-6). They have a MAX RCF (maximum relative centrifugal force) of 12,000 x g and include flat HDPE caps. A frosted area for labeling is resistant to alcohol wiping.

Useful for the storage and centrifugation of light-sensitive samples, they can withstand temperatures from -80 °C (-112 °F) to 121 °C (250 °F). Packaged in resealable bags of 50 per bag, they are DNase/RNase-free, nonpyrogenic, and conform to USP Class VI standards.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Max RCF x g12000
  • SterileYes
  • AutoclavableYes
  • Tube Capacity (mL)50
  • Tube MaterialPolypropylene (PP)
  • Tube ColorBlack
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap StyleFlat Cap
  • Cap MaterialHigh-Density Polyethylene (HDPE)
  • GraduationsNone
  • Packaging50/Resealable Bag
  • DescriptionLight Blocking Centrifuge Tubes, Sterile, Polypropylene, Conical Bottom, 50 mL; 50/PK
Reviews
Q&A