Cole-Parmer LB-400-2100i Precision Toploading Balance with LCD, 2100g x 0.01g, Internal Calibration

Representative image only.

Cole-Parmer LB-400-2100i Precision Toploading Balance with LCD, 2100g x 0.01g, Internal Calibration

Cole-Parmer | Item: 1010230

Quality and precision at an economical price

₹379,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹379,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer LB-400-2100i Precision Toploading Balance with LCD, 2100g x 0.01g, Internal Calibration
Cole-Parmer LB-400-2100i Precision Toploading Balance with LCD, 2100g x 0.01g, Internal Calibration
1010230

₹379,000.00INR / Each
+ + + + + + =
Total Price 1471400.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

AC power adapter. The 360-g and 600-g models also include a draft shield.

Key Features

  • Five-year industry-leading warranty
  • Easily adjustable filter settings
  • Internal and external calibration options
  • Large, backlit LCD for improved visibility of weighing results
  • USB, RS-232, and Wi-Fi† interfaces
  • Multiple working modes handle a variety of weighing functions
  • Spacious weighing chamber allows for tool-free disassembly and assembly
  • Removable draft shield on milligram (0.001 g) readability options
  • Anti-static coating on weighing chamber panes
  • Quick stabilization time of 2 seconds
  • 2100 g capacity - versatility and precision 

More About this Item

The Cole-Parmer LB series of precision toploading balances provide advanced weighing features at an economical price. The large, stainless steel weigh pan allows for easy weighing of large items. Easy to operate, the balances are calibrated either internally or externally using a calibration mass. The large, backlit LCD allows a clear presentation of the weighing results.

To achieve the best possible weighing conditions, the balances feature a filter level setting that can be adjusted to a fast or slow mode depending on the working environment. Other features include quick access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time.

The balance features several databases for recording users, products, weighings, and tares. Only users with appropriate access can adjust balance settings, export data, import data, and delete records. Two USB, two RS-232 interfaces, Ethernet, and Wi-Fi† port offer external connection to a computer or printer for GLP/GMP-compliant output.

Precise measurements at an affordable price

LB-400 Series Precision Toploading Balances provide precise measurements of weighed loads up to a maximum of 360g to 6000g.

Accurate weighing conditions

A spacious three-door glass draft shield ensures that weighing is as precise as possible, protecting the balance from external factors such as dust and drafts that could affect measurement accuracy.

Flexible Calibration

Internal and external calibration options allow users to choose the calibration method that best suits their specific needs, ensuring that the balances remain accurate over time.

Easy-to-read

The large backlit LCD display provides clear and easy-to-read weighing results which is helpful in sub-optimal lighting conditions.

Adaptive Filter Settings

The balances come equipped with a filter level setting that is easily adjusted to either a fast or slow mode, allowing users to tailor the balance's response to the working environment.

Intuitive Operation

Quick access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time are all incorporated into the design to enhance user-friendliness.

Streamlined data management

Record important information such as users, products, weighings, and tares to simplify data management and retrieval, aiding in keeping track of measurement history and relevant details.

Enhanced security

User access is managed with care, ensuring that only authorized individuals can adjust balance settings, export or import data, and delete records. This security feature protects sensitive information and maintains the integrity of the data.

Space-saving design

A compact footprint ensures simple integration of the balances into your setup without sacrificing valuable workspace,

Remote and compliant access to data

Multiple connectivity options, including RS-232, USB-A (2 ports, interchangeable), USB-B, and Wi-Fi†. Enable seamless external interaction with computers or printers, facilitating GLP/GMP-compliant output and enhancing data management practices.

†Only models with internal calibration feature Wi-Fi interface.

Conformite EuropeenneCanadian Standards Association5 Year Warranty
Specifications
  • Capacity (g)2100
  • Capacity (kg)2.1
  • Capacity (lbs)4.63
  • Readability (mg)10
  • Readability (g)0.01
  • Repeatability (mg)10
  • Repeatability (g)0.01
  • Linearity (mg)20
  • Linearity (g)0.02
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, tlc, mom, gr, N, ti, baht, tola, msg
  • Calibration TypeInternal
  • LanguagesEnglish, Polish, Russian, Spanish, French, German, Italian, Czech, Chinese, Arabic, Turkish, Korean
  • Output2 x RS 232, USB-A, USB-B, Ethernet, Wi-Fi
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • BatteryNo
  • Power (VAC)100 to 240
  • Height (in)3 15/16
  • Length (InchShort)13 1/10
  • Width (in)8 1/10
  • Pan Length (in)7 45/64
  • Pan Width (in)7 45/64
  • Min Temperature (° C)10
  • Max Temperature (° C)40
  • DescriptionPrecision Toploading Balance, 2100g x 0.01g, Internal Calibration
  • Warranty5 Years
Reviews
Q&A