Cole-Parmer INC-200D-M Microplate Incubator, 20 L; 230 VAC

Representative image only.

Cole-Parmer INC-200D-M Microplate Incubator, 20 L; 230 VAC

Cole-Parmer | Item: 3906515

Specially designed for use with microplates and petri dishes

₹620,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹620,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer INC-200D-M Microplate Incubator, 20 L; 230 VAC
Cole-Parmer INC-200D-M Microplate Incubator, 20 L; 230 VAC
3906515

₹620,000.00INR / Each
+
Cole-Parmer H2200-H Mini Digital Incubator, Heat Only, 115 V
0360800

₹145,000.00INR / Each
+ + + + + + =
Total Price 2535000.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four SS shelves, SS drip tray, and power cords with UK and "Shucko" plug.

Key Features

  • Laminar air flow circulation combined with microprocessor control result in excellent temperature uniformity
  • Built-in water tray prevents samples from drying out
  • Up-and-over door for easy access to the chamber
  • 230 VAC operation
  • 3 year warranty
  • Previous part number SI19

More About this Item

Microplate incubators use forced air circulation to blow preheated air across the shelves for excellent temperature distribution. Quickly set and view the temperature on the bright LED display. Built-in safety feature protects the unit from overheating.

Easily access the interior with the upwards opening acrylic door. The stainless steel chamber is easy to clean and holds four shelves each accommodating 6 plates (or 12 stacked in two layers). Shelves slide out for easy loading. Prevent samples from drying out by adding water to the stainless steel drip tray to increase the humidity within the chamber.

Please Note: Effective May 2022, the Stuart Microplate Incubator Model number SI19 has now been rebranded Cole-Parmer under Model number of INC-200D-M. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)0.7
  • Capacity (Liters)20
  • Max Temperature (° C)80
  • Temperature Resolution0.1°C
  • Overall Depth (in)15
  • Overall Depth (cm)38
  • Overall Height (in)17 3/8
  • Overall Height (cm)43.5
  • Overall Width (in)15
  • Overall Width (cm)38
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)350
  • Chamber Depth (in)9 1/8
  • Chamber Depth (cm)23
  • Chamber Height (in)7 7/8
  • Chamber Height (cm)20
  • Chamber Width (in)9 7/8
  • Chamber Width (cm)25
  • Display TypeLED
  • Number Of Shelves4
  • DescriptionMicroplate Incubator, 20 L; 230 VAC
  • Warranty3 Years
Reviews
Q&A