Cole-Parmer IC-300-20HDC High-Temperature, High-Stability Digital Immersion Circulator; 230 VAC

Representative image only.

Cole-Parmer IC-300-20HDC High-Temperature, High-Stability Digital Immersion Circulator; 230 VAC

Cole-Parmer | Item: 1611255

Accurately control liquid bath temperature

₹458,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹458,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer IC-300-20HDC High-Temperature, High-Stability Digital Immersion Circulator; 230 VAC
Cole-Parmer IC-300-20HDC High-Temperature, High-Stability Digital Immersion Circulator; 230 VAC
1611255

₹458,000.00INR / Each
+ + +
Cole-Parmer FCC1 High Temperature Cooling Coil
1212287

₹32,100.00INR / Each
+ +
Cole-Parmer WBU-250-12 Water Bath with Cooling Coil, 12 L
1610450

₹244,000.00INR / Each
+ +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

₹101,000.00INR / Each
=
Total Price 1700400.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Clamp kit, o-ring for thermometer, CD, interface cable, and a 7-1/2 ft power cord with European plug.

Key Features

  • 4-digit setting with a bright LED digital temperature display
  • Suitable for most routine laboratory applications
  • User adjustable over-temperature cut-out
  • Low liquid level cut-out as standard
  • Temperature range of -40 to 250 °C
  • High temperature stability: ±0.005 °C with water at 40 °C
  • Bidirectional RS-232 capability
  • Runs on 230 VAC power
  • 3 year warranty
  • Previous part number FTU20HDC

More About this Item

These immersion circulators are intended to be used with the Cole-Parmer WBU-200 and WBU-250 series unheated liquid baths or any other suitable laboratory vessels. They are designed to heat, circulate, and precisely control the temperature of the fluid in the bath over a wide range of temperatures. These versatile circulators can be used as a stand-alone liquid bath temperature controller, or as a pump for providing temperature control to an external device*.

* Note the high temperature IC-300-20HDC models cannot pump externally.

Please Note: To achieve temperatures below ambient, external accessories such as a dip-cooler, or flow cooler are required.

Please Note: Effective June 2022, the Techne High-Temperature Digital Immersion Circulator Model number FTU20HDC has now been rebranded Cole-Parmer under Model number IC-300-20HDC. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeHigh-Temperature Immersion Circulator
  • Max Temperature (° C)250
  • Min Temperature (° C)Ambient to -40
  • Temperature Stability (° C)±0.005°C
  • Pump TypeForce
  • Max Flow Rate (L/min)10
  • Max Pump Pressure (PSI)0.21
  • Max Pump Pressure (mbar)145
  • Low-Level CutoffYes
  • Width (in)9 5/16
  • Height (in)4 7/8
  • Depth (in)10 1/4
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionHigh-Temperature, High-Stability Digital Immersion Circulator; 230 VAC, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A