Cole-Parmer HP-300-WC-120 Digital Hot Plate, 6" X 6" Ceramic, White; 120 VAC

Representative image only.

Cole-Parmer HP-300-WC-120 Digital Hot Plate, 6" X 6" Ceramic, White; 120 VAC

Cole-Parmer | Item: 0480632

Digital hot plates provide accurate temperature control

₹205,000.00INR / Each

for an additional
₹32,100.00INR / Each
for an additional
₹44,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹205,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer HP-300-WC-120 Digital Hot Plate, 6" X 6" Ceramic, White; 120 VAC
Cole-Parmer HP-300-WC-120 Digital Hot Plate, 6" X 6" Ceramic, White; 120 VAC
0480632

₹205,000.00INR / Each
+ + + + + + + + + =
Total Price 1182100.00 ADD 10 ITEMS TO CART
Product Description

Includes

Power cord with plug.

Key Features

  • Large 7-segment digital display shows set and actual temperature
  • Hot surface warning light flashes when plate temperature is above 50 °C
  • Durable front panel resists spills and chemicals
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Use optional digital temperature controller for precise sample temperature control
  • Glass ceramic surface offers excellent chemical resistance and is easy to clean
  • Provides connection for digital temperature controller (sold separately)
  • For 120 VAC operation
  • 3 year warranty
  • Previous part number CD150W/120

More About this Item

Ideal for day-to-day use by scientific professionals and students, the Cole-Parmer digital hot let you accurately set temperature with the LED display. A hot warning light protects you from accidental burns; it flashes when surface temperature is above 50 °C and remains on even if the unit is turned off or unplugged.

The simple body design allows spillages to be easily deflected from the user. Front control panel resists spills and the glass is chemically toughened for extra resilience. In addition, units feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

The digital interface indicates the set and actual temperature on the 7-segment digital display. To achieve accurate sample temperature control up to 200 °C (392 °F), a digital temperature controller (sold separately) can be connected to the rear of the unit.

The digital interface model features a digital temperature setting. The set and actual temperature is shown on the seven-segment digital display. To achieve accurate sample temperature control up to 200°C, a digital temperature controller (sold separately) can be connected to the rear of the unit.

3 Year WarrantyConformite Europeenne
Specifications
  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCeramic
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Length (in)11 3/4
  • Width (in)7
  • Height (in)3 5/8
  • Length (cm)30
  • Width (cm)18
  • Height (cm)9.3
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)500
  • DescriptionHP-300-WC-120 Digital Hot Plate, 6" X 6" Ceramic, White; 120 VAC
  • Warranty3 Years
Reviews
Q&A