Cole-Parmer Homogenizer Probe, SS, Flat-Bottom End, 75 x 5 mm, Wide

Representative image only.

Cole-Parmer Homogenizer Probe, SS, Flat-Bottom End, 75 x 5 mm, Wide

Cole-Parmer | Item: 0472762

Choose the generator based on the dispersion, tissue type, and or sample size

₹193,000.00INR / Each

₹193,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Homogenizer Probe, SS, Flat-Bottom End, 75 x 5 mm, Wide
Cole-Parmer Homogenizer Probe, SS, Flat-Bottom End, 75 x 5 mm, Wide
0472762

₹193,000.00INR / Each
+
Cole-Parmer Tissue Homogenizer with US Plug; 115V
0472701

₹169,000.00INR / Each
+
Cole-Parmer HO-400 Laboratory Homogenizer; 220V
0472729

₹359,000.00INR / Each
+
Cole-Parmer 125 and 700 Plastic Tip Probe Adapter
0472788

₹40,000.00INR / Each
+
Cole-Parmer Homogenizer Stand with Support Rod
0472789

₹70,800.00INR / Each
+ + + +
Cole-Parmer HO-600 Digital Handheld Tissue Homogenizer
7890471

₹754,000.00INR / Each
+
PTFE Bearing for 5, 7, 10, 20 mm Generator Probes; 4/PK
7890540

₹39,300.00INR / Each
=
Total Price 2878100.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • Autoclavable, stainless steel construction
  • Disassemble easily for convenient cleaning and maintenance
  • Process between 0.02 and 5 mL
  • Wide window for large partical disruption
  • 1 year warranty

More About this Item

Select from stainless steel (SS) or disposable polycarbonate (PC) generators. Stainless steel probes are ideal for larger samples. Disposable probes are ideal for when cross contamination may be of concern.

Expand your capabilities with the a wide assortment of generator sizes and dispersion types and add flexibility to your system.

1 Year Warranty
Specifications
  • Dispersion TypeWide
  • Use with Generators04727-28 and 04727-29
  • Min Sample Size (mL)0.05
  • Min Sample Size (Liters)0.0005
  • Max Sample Size (mL)5
  • MaterialStainless steel
  • Tip Diameter (mm)5
  • Tip Diameter (in)0.2
  • Overall Length (mm)75
  • DescriptionHomogenizer Probe, SS, Flat-Bottom End, 75 x 5 mm, Wide
  • Warranty1 Year
Reviews
Q&A