Cole-Parmer Hollow Polypropylene (PP) Ball Bath Covers, 38 mm, 1000/pk

Representative image only.

Cole-Parmer Hollow Polypropylene (PP) Ball Bath Covers, 38 mm, 1000/pk

Cole-Parmer | Item: 0682138

Reduce vapor and heat loss by 75% with one layer of balls

₹110,000.00INR / Pkg of 1000

₹110,000.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Hollow Polypropylene (PP) Ball Bath Covers, 38 mm, 1000/pk
Cole-Parmer Hollow Polypropylene (PP) Ball Bath Covers, 38 mm, 1000/pk
0682138

₹110,000.00INR / Pkg of 1000
+ + +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

₹101,000.00INR / Each
=
Total Price 493000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 6 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Polypropylene balls form a tight cover over liquids to prevent change in temperature and reduce evaporation. Use instead of a bath lid with any of the baths listed in the section.

Specifications
  • DescriptionHollow Polypropylene (PP) Ball Bath Covers, 38 mm, 1000/pk
  • Warranty6 Month Product / 12 Month Parts and Labor
Reviews
Q&A