Cole-Parmer High-Form Crucible, Nickel; 25 mL (1/pk)

Representative image only.

Cole-Parmer High-Form Crucible, Nickel; 25 mL (1/pk)

Cole-Parmer | Item: 0728152

₹7,000.00INR / Each

₹7,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer High-Form Crucible, Nickel; 25 mL (1/pk)
Cole-Parmer High-Form Crucible, Nickel; 25 mL (1/pk)
0728152

₹7,000.00INR / Each
+
Cole-Parmer Nickel-Plated Steel Crucible Tongs, 20" L; 1/Pk
0644350

₹16,300.00INR / Each
=
Total Price 23300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Constructed from one piece of 24 gauge (0.025'') nickel, these crucibles are polished inside and out. Withstand temperatures to 1472°F (800°C).

1 Year Warranty
Specifications
  • MaterialNickel
  • Capacity (mL)25
  • Overall Height (mm)35
  • Bottom Outside Diameter (mm)28
  • Top Outside Diameter (mm)35
  • AutoclavableYes
  • DescriptionHigh-Form Crucible, Nickel; 25 mL (1/pk)
  • Warranty1 year
Reviews
Q&A