Cole-Parmer Crucible Lid, Nickel; 25 mL (1/pk)

Representative image only.

Cole-Parmer Crucible Lid, Nickel; 25 mL (1/pk)

Cole-Parmer | Item: 0728162

₹4,200.00INR / Each

₹4,200.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Crucible lids are constructed from 24 gauge (0.025") nickel and withstand temperatures to 1472°F (800°C).

1 Year Warranty
Specifications
  • Capacity (mL)25
  • Cap MaterialNickel
  • AutoclavableYes
  • DescriptionCrucible Lid, Nickel; 25 mL (1/pk)
  • Warranty1 year
Reviews
Q&A