Cole-Parmer Heavy Duty Support Stand with 48” S/S Rod

Representative image only.

Cole-Parmer Heavy Duty Support Stand with 48” S/S Rod

Cole-Parmer | Item: 0812627

₹86,800.00INR / Each

₹86,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heavy Duty Support Stand with 48” S/S Rod
Cole-Parmer Heavy Duty Support Stand with 48” S/S Rod
0812627

₹86,800.00INR / Each
+
Cole-Parmer Support Rod, 28”, threaded, Stainless steel
0434410

₹33,900.00INR / Each
+
Cole-Parmer Support Rod, 48”, Threaded, Stainless Steel
0812979

₹83,900.00INR / Each
=
Total Price 204600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Heavy-Duty support base and rod assemblies are made with a cast iron base and a 303 stainless steel rod. The stands base is designed to accommodate vessels up to 12” (30.5 cm) in diameter so to sit close to the support rod. Each of the corners of the four legs base rests on a rubber cushion for added stability. Stand features a corrosion-resistant, electro polished cast iron base.

Two year warranty
Specifications
  • Rod MaterialStainless Steel
  • Base MaterialCast Iron
  • Accepts Rod Diameter (in)0.625
  • Width (in)16.5
  • Length (in)48
  • Depth (in)12
  • Diameter (in)0.625
  • DescriptionHeavy Duty Support Stand with 48” S/S Rod
  • Warranty2 year
Reviews
Q&A