Cole-Parmer Heavy-Duty Plastic Bottle, PP, 500mL; 6/PK

Representative image only.

Cole-Parmer Heavy-Duty Plastic Bottle, PP, 500mL; 6/PK

Cole-Parmer | Item: 0625707

Withstands repeated full vacuum applications

₹29,200.00INR / Pkg of 6

₹29,200.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Heavy-Duty Plastic Bottle, PP, 500mL; 6/PK
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 500mL; 6/PK
0625707

₹29,200.00INR / Pkg of 6
+ + +
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 2000mL; 2/PK
0602560

₹9,900.00INR / Pkg of 2
+
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 60mL; 12/PK
0603426

₹2,700.00INR / Pkg of 12
+ +
Cole-Parmer Narrow-Mouth Plastic Bottle, PFA, 100mL
0605291

₹7,500.00INR / Each
+ + =
Total Price 110000.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene closure with TPE gaskets.

Key Features

  • Hold full vacuum for up to 24 hours
  • Polypropylene closure with thermoplastic
  • Autoclavable
  • 1 year warranty

More About this Item

These bottles can withstand repeated application of full vacuum for 24 hours at 20°C (68°F). The polypropylene (PP) closure features a thermoplastic elastomer (TPE) gasket—use as a waste aspirator when fitted with a filling/venting cap or barbed bulkhead fitting kit (sold separately).

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)17
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53B
  • Cap ColorWhite
  • Bottle ColorNatural
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)38
  • Neck Inside Diameter (ID) (in)1 1/2
  • Outside Diameter (OD) (in)3 19/32
  • Outside Diameter (OD) (cm)9.1
  • Overall Height (in)5 51/64
  • Overall Height (cm)14.8
  • Overall Depth (in)3 19/32
  • Overall Depth (cm)1.9
  • Overall Width (in)3 19/32
  • Overall Width (cm)1.9
  • DescriptionHeavy-Duty Plastic Bottle, PP, 500mL; 6/PK
  • Warranty1 year
Reviews
Q&A