Cole-Parmer Fluorinated HDPE Narrow-Mouth Plastic Bottle, 250mL; 12/PK

Representative image only.

Cole-Parmer Fluorinated HDPE Narrow-Mouth Plastic Bottle, 250mL; 12/PK

Cole-Parmer | Item: 6250000

Reduces solvent adsorption and permeation

₹7,800.00INR / Pkg of 12

₹7,800.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Fluorinated HDPE Narrow-Mouth Plastic Bottle, 250mL; 12/PK
Cole-Parmer Fluorinated HDPE Narrow-Mouth Plastic Bottle, 250mL; 12/PK
6250000

₹7,800.00INR / Pkg of 12
+ + +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
=
Total Price 34100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Fluorinated polypropylene screw closure.

Key Features

  • Fluorination enhances long-term container performance
  • Yields lower extractables

More About this Item

These fluorinated narrow-mouth bottles are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation. Bottles include leakproof fluorinated polypropylene (FLPP) screw closures. Split- and puncture-resistant.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • Capacity (Gal)0.0660501981505945
  • MaterialFluorinated High Density Polyethylene (FLPE)
  • Cap MaterialFluorinated Polypropylene (FLPP)
  • Cap / Stopper Size24
  • Cap Colornatural
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)17.3
  • Neck Inside Diameter (ID) (in)11/16
  • Outside Diameter (OD) (in)2 2/5
  • Outside Diameter (OD) (cm)6.1
  • Overall Height (in)5 1/8
  • Overall Height (cm)13
  • Overall Depth (in)2 2/5
  • Overall Depth (cm)6.1
  • Overall Width (in)2 2/5
  • Overall Width (cm)6.1
  • DescriptionFluorinated HDPE Narrow-Mouth Plastic Bottle, 250mL; 12/PK
Reviews
Q&A