Cole-Parmer Heavy-Duty Plastic Bottle, PP, 5000mL

Representative image only.

Cole-Parmer Heavy-Duty Plastic Bottle, PP, 5000mL

Cole-Parmer | Item: 0625730

Withstands repeated full vacuum applications

₹17,500.00INR / Each

₹17,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heavy-Duty Plastic Bottle, PP, 5000mL
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 5000mL
0625730

₹17,500.00INR / Each
+ + +
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 2000mL; 2/PK
0602560

₹9,900.00INR / Pkg of 2
+
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 60mL; 12/PK
0603426

₹2,700.00INR / Pkg of 12
+ +
Cole-Parmer Narrow-Mouth Plastic Bottle, PFA, 100mL
0605291

₹7,500.00INR / Each
+ + + =
Total Price 114400.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene closure with TPE gaskets.

Key Features

  • Hold full vacuum for up to 24 hours
  • Polypropylene closure with thermoplastic
  • Autoclavable
  • 1 year warranty

More About this Item

These bottles can withstand repeated application of full vacuum for 24 hours at 20°C (68°F). The polypropylene (PP) closure features a thermoplastic elastomer (TPE) gasket—use as a waste aspirator when fitted with a filling/venting cap or barbed bulkhead fitting kit (sold separately).

1 Year Warranty
Specifications
  • Capacity (mL)5000
  • Capacity (L)5
  • Capacity (oz)160
  • Capacity (Gal)1.32100396301189
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size83B
  • Cap ColorWhite
  • Bottle Colornatural
  • Autoclavableyes
  • Outside Diameter (OD) (in)6 1/8
  • Outside Diameter (OD) (cm)15.6
  • Overall Height (in)16 3/8
  • Overall Height (cm)41.6
  • Overall Width (in)6 1/50
  • DescriptionHeavy-Duty Plastic Bottle, PP, 5000mL
  • Warranty1 year
Reviews
Q&A