Cole-Parmer Heavy-Duty Plastic Bottle, PP, 250mL; 6/PK

Representative image only.

Cole-Parmer Heavy-Duty Plastic Bottle, PP, 250mL; 6/PK

Cole-Parmer | Item: 0625705

Withstands repeated full vacuum applications

₹22,100.00INR / Pkg of 6

₹22,100.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Heavy-Duty Plastic Bottle, PP, 250mL; 6/PK
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 250mL; 6/PK
0625705

₹22,100.00INR / Pkg of 6
+ + +
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 2000mL; 2/PK
0602560

₹9,900.00INR / Pkg of 2
+
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 60mL; 12/PK
0603426

₹2,700.00INR / Pkg of 12
+ +
Cole-Parmer Narrow-Mouth Plastic Bottle, PFA, 100mL
0605291

₹7,500.00INR / Each
+ + + =
Total Price 117200.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene closure with TPE gaskets.

Key Features

  • Hold full vacuum for up to 24 hours
  • Polypropylene closure with thermoplastic
  • Autoclavable

More About this Item

These bottles can withstand repeated application of full vacuum for 24 hours at 20°C (68°F). The polypropylene (PP) closure features a thermoplastic elastomer (TPE) gasket—use as a waste aspirator when fitted with a filling/venting cap or barbed bulkhead fitting kit (sold separately).

Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • Capacity (Gal)0.0660501981505945
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size53B
  • Cap Colorwhite
  • Bottle Colornatural
  • Autoclavableyes
  • Neck Inside Diameter (ID) (mm)36.5
  • Neck Inside Diameter (ID) (in)1 7/16
  • Outside Diameter (OD) (in)2 29/32
  • Outside Diameter (OD) (cm)7.4
  • Overall Height (in)5
  • Overall Height (cm)12.7
  • Overall Depth (in)2 29/32
  • Overall Depth (cm)7.4
  • Overall Width (in)2 29/32
  • Overall Width (cm)7.4
  • DescriptionHeavy-Duty Plastic Bottle, PP, 250mL; 6/PK
Reviews
Q&A