Cole-Parmer Heatable PTFE Beaker, 250 mL, 1/ea

Representative image only.

Cole-Parmer Heatable PTFE Beaker, 250 mL, 1/ea

Cole-Parmer | Item: 0630004

Stand up to the harshest chemicals

₹20,500.00INR / Each

₹20,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heatable PTFE Beaker, 250 mL, 1/ea
Cole-Parmer Heatable PTFE Beaker, 250 mL, 1/ea
0630004

₹20,500.00INR / Each
+
Cole-Parmer PTFE Beaker Cover for 06300-82
0630091

₹3,200.00INR / Each
+
Cole-Parmer Chemically Inert PTFE Beaker, 500 mL, 1/Pk
0630086

₹23,700.00INR / Each
=
Total Price 47400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Pour easily with broad spout
  • Autoclavable
  • Beaker features a 250 mL capacity

More About this Item

These high-purity PTFE beakers are ideal for use with the harshest chemicals, including caustics. Heatable beakers are made for use on a hot plate—the single-molded, specially formulated PTFE-carbon base offers excellent heat transfer and can be heated to 518°F (270°C) without distortion.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolytetrafluoroethylene (PTFE)
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)572
  • Withstands Low Temperature (° F)-328
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.5
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.4
  • DescriptionHeatable PTFE Beaker, 250 mL, 1/ea
Reviews
Q&A