Cole-Parmer Headspace Vial, Glass, 20 mm, DIN Crimp Neck, Round Bottom, Long Neck, 10 mL; 1000/pk

Representative image only.

Cole-Parmer Headspace Vial, Glass, 20 mm, DIN Crimp Neck, Round Bottom, Long Neck, 10 mL; 1000/pk

Cole-Parmer | Item: 9870024

Designed for use in headspace analyzers

₹44,900.00INR / Pkg of 1000

₹44,900.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Headspace Vial, Glass, 20 mm, DIN Crimp Neck, Round Bottom, Long Neck, 10 mL; 1000/pk
Cole-Parmer Headspace Vial, Glass, 20 mm, DIN Crimp Neck, Round Bottom, Long Neck, 10 mL; 1000/pk
9870024

₹44,900.00INR / Pkg of 1000
+ +
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

₹41,000.00INR / Case of 72
+
Cole-Parmer CRT-20 Manual Crimping Tool, 20 mm Dia
9870681

₹68,000.00INR / Each
=
Total Price 232500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made from Type I Class 51 borosilicate glass
  • Select from 20 mm crimp neck or 18 mm screw neck vials

More About this Item

Type I Class 51 borosilicate glass provide excellent chemical resistance to various solutions. Vial design ensures full automation compatibility for headspace analyzers for both handling and needle positioning. Crimp and screw caps are available with various septum materials.

Specifications
  • Volume (mL)10
  • Tube MaterialGlass
  • Tube Bottom ShapeRound Bottom
  • Tube ColorClear
  • Cap TypeDIN Crimp Neck
  • Cap Diameter (mm)20
  • SterileNo
  • Height (in)1 51/64
  • Outside Diameter (in)57/64
  • Height (mm)46
  • Outside Diameter (mm)22.5
  • Special FeaturesLong Neck
  • DescriptionHeadspace Vial, Glass, 20 mm, DIN Crimp Neck, Round Bottom, Long Neck, 10 mL; 1000/pk
Reviews
Q&A