Cole-Parmer Red Aluminum/Stainless Steel Magnetic Crimp Cap, 20 mm Dia., Butyl/PTFE Septum w/8 mm Hole; 1000/PK

Representative image only.

Cole-Parmer Red Aluminum/Stainless Steel Magnetic Crimp Cap, 20 mm Dia., Butyl/PTFE Septum w/8 mm Hole; 1000/PK

Cole-Parmer | Item: 9870486

Aluminum crimps tightly around neck for a tight seal

₹78,600.00INR / Pkg of 1000

₹78,600.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Red Aluminum/Stainless Steel Magnetic Crimp Cap, 20 mm Dia., Butyl/PTFE Septum w/8 mm Hole; 1000/pk
Cole-Parmer Red Aluminum/Stainless Steel Magnetic Crimp Cap, 20 mm Dia., Butyl/PTFE Septum w/8 mm Hole; 1000/pk
9870486

₹78,600.00INR / Pkg of 1000
+ +
Cole-Parmer CRT-20 Manual Crimping Tool, 20 mm Dia
9870681

₹68,000.00INR / Each
+
Cole-Parmer Butyl Septum, 20 mm; 1000/pk
9870618

₹18,200.00INR / Pkg of 1000
=
Total Price 207200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Select from a variety of caps and septa materials that fit your application and needs
  • Magnetic bimetallic caps available
  • Red aluminum/stainless steel, magnetic 20 mm dia. cap Butyl red/PTFE gray septum with an 8 mm center hole Septum Hardness: 50° shore A Thickness: 3.0 mm

More About this Item

Constructed of aluminum, these crimp vials are ideal for use with your crimp neck vials. To ensure autosamplers function reliably, these caps and septa meet the rigorous specifications demanded by both the analysis and the instrument itself. Defined hardness and cleanliness properties ensure there is a septum available to be both fully compatible with the autosampler needle and meet the demands of the specific analysis.

Specifications
  • Cap TypeCrimp
  • Cap Diameter (mm)20
  • Cap MaterialMagnetic
  • Cap colorRed
  • Septum TypeButyl/Grey PTFE
  • SterileNo
  • DescriptionCrimp Cap, 20mm, Magnetic Bimetallic Red, Butyl/Grey PTFE Septa; 1000/pk
Reviews
Q&A