Cole-Parmer Headspace Vial, Glass, 18 mm, Precision Thread Screw Neck, Round Bottom, 20 mL; 1000/pk

Representative image only.

Cole-Parmer Headspace Vial, Glass, 18 mm, Precision Thread Screw Neck, Round Bottom, 20 mL; 1000/pk

Cole-Parmer | Item: 9870037

Designed for use in headspace analyzers

₹59,900.00INR / Pkg of 1000

₹59,900.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Headspace Vial, Glass, 18 mm, Precision Thread Screw Neck, Round Bottom, 20 mL; 1000/pk
Cole-Parmer Headspace Vial, Glass, 18 mm, Precision Thread Screw Neck, Round Bottom, 20 mL; 1000/pk
9870037

₹59,900.00INR / Pkg of 1000
+ +
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

₹41,000.00INR / Case of 72
=
Total Price 179500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made from Type I Class 51 borosilicate glass
  • Select from 20 mm crimp neck or 18 mm screw neck vials

More About this Item

Type I Class 51 borosilicate glass provide excellent chemical resistance to various solutions. Vial design ensures full automation compatibility for headspace analyzers for both handling and needle positioning. Crimp and screw caps are available with various septum materials.

The precision thread vials features a thread with multiple screw turns which forces the septa against the vial to form a gastight seal. The screw thread guarantees the cap fits with a flat surface every time which ensures that the vial does not drop off the system magnet. Precision thread vials are compatible with 18 mm magnetic screw caps.

Specifications
  • Volume (mL)20
  • Tube MaterialGlass
  • Tube Bottom ShapeRound Bottom
  • Tube ColorClear
  • Cap TypePrecision Thread Screw Neck
  • Cap Diameter (mm)18
  • SterileNo
  • Height (in)2 31/32
  • Outside Diameter (in)57/64
  • Height (mm)75.5
  • Outside Diameter (mm)22.5
  • DescriptionHeadspace Vial, Glass, 18 mm, Precision Thread Screw Neck, Round Bottom, 20 mL; 1000/pk
Reviews
Q&A