Cole-Parmer Handheld UV Lamp, 6 Watt, 365 nm, Rechargeable Battery; 110 VAC

Representative image only.

Cole-Parmer Handheld UV Lamp, 6 Watt, 365 nm, Rechargeable Battery; 110 VAC

Cole-Parmer | Item: 0981813

Portable, lightweight, easy to use

₹57,100.00INR / Each

₹57,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Handheld UV Lamp, 6 Watt, 365 nm, Rechargeable Battery; 110 VAC
Cole-Parmer Handheld UV Lamp, 6 Watt, 365 nm, Rechargeable Battery; 110 VAC
0981813

₹57,100.00INR / Each
+ + +
Cole-Parmer Mini UV Viewing Cabinet for 4-Watt UV Lamps
9762070

₹84,100.00INR / Each
+
Cole-Parmer Replacement UV Light Bulb/Tube; 6 W, 365 nm
0981542

₹20,100.00INR / Each
+ =
Total Price 561700.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Lithium battery and universal battery charger.

Key Features

  • High UV intensity gets the job done
  • Indicator lights alert you if the battery is low, or normal strength
  • Wavelength: 365 nm
  • Power requirements: Rechargeable battery, 110 VAC
  • Automatic safety switch not included
  • 2 year warranty

More About this Item

The series of lightweight, handheld lamps offer UV wavelengths of 365 and 254 nm, or a combination of the two. They’re cordless and use 12 VDC rechargeable batteries. They can sustain three hours of continuous use or about 500 intermittent uses when fully charged. The models equipped with an automatic safety switch prevent harmful exposure to UV radiation if the lamp is turned upside down.

Conformite Europeenne
Specifications
  • Wavelength365
  • Width (in)3 1/2
  • Height (InchShort)2 2/5
  • Width (cm)8.8
  • Height (cm)6
  • Bulb / Tube TypeTwo UV tubes
  • Bulb / Tube Life3 hours continuous use or about 500 intermittent uses
  • Battery12 VDC
  • Power (VAC)110
  • Power (watts)6
  • DescriptionHandheld UV Lamp, 6 Watt, 365 nm, Rechargeable Battery; 110 VAC
  • Warranty2 Years
Reviews
Q&A