Cole-Parmer H2300-HC2-E Mini CO2 Digital Incubator; 230 V

Representative image only.

Cole-Parmer H2300-HC2-E Mini CO2 Digital Incubator; 230 V

Cole-Parmer | Item: 0360806

Space-saving footprint—ideal for use inside biological safety cabinets

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer H2300-HC2-E Mini CO2 Digital Incubator; 230 V
Cole-Parmer H2300-HC2-E Mini CO2 Digital Incubator; 230 V
0360806

Call For Price
+ + + + + + + + +
Cole-Parmer H2200-H Mini Digital Incubator, Heat Only, 115 V
0360800

₹145,000.00INR / Each
=
Total Price 1388800.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two removable stainless steel shelves, 4- and 6-mm tubing, air filter, stainless steel humidity reservoir, 12 VDC adapter, and power cord.

Key Features

  • Dual-beam infrared sensor continuously monitors CO2 levels
  • Large LED display indicate real-time temperature and CO2 percentage
  • Large 20-L internal chamber accepts bottles and flasks up to 2 L
  • Audible and visual alarms trigger when CO2 levels drop
  • 3 year warranty

More About this Item

The mini digital temperature and CO2 control incubators are only 13 inches wide, small enough to fit in most biological safety cabinets, conserving valuable bench space. A thick layer of high-efficiency insulation and a 12 VDC car adapter make this incubator ideal for transporting cells. The unit can maintain set temperature levels within 10% for up to one hour after power has been disconnected.
Intuitive control panel and large LED displays allow you to digitally adjust both temperature and CO² percentages and view in real time. Another function on the panel provides simple in-lab calibration of temperature or CO². You can add up to 80% humidity to the chamber by inserting a stainless steel reservoir.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)0.7
  • Capacity (Liters)20
  • Sensor TypeDual Beam IR
  • Max Temperature (° C)55
  • Min Temperature (° C)-10
  • Temperature Accuracy±0.25°C
  • Temperature Uniformity±0.50°C at 37°C
  • Min Humidity (%)70
  • Max Humidity (%)80
  • Overall Depth (in)18 3/4
  • Overall Depth (cm)47.5
  • Overall Height (in)14 1/2
  • Overall Height (cm)37
  • Overall Width (in)13 1/4
  • Overall Width (cm)33.5
  • Power (VAC)230
  • Power (Hz)50/60
  • Chamber Depth (in)12 7/8
  • Chamber Depth (cm)32.5
  • Chamber Height (in)9 1/4
  • Chamber Height (cm)23.5
  • Chamber Width (in)10 1/4
  • Chamber Width (cm)26
  • Number Of Shelves2
  • Number Of Shelf Positions2
  • AlarmYes
  • DescriptionMini CO2 Digital Incubator; 230 V
  • Warranty3 Years
Reviews
Q&A