Thermo Scientific 310 Forma Direct Heat COIncubator; TC 115

Representative image only.

Thermo Scientific 310 Forma Direct Heat COIncubator; TC 115

Thermo Scientific | Mfr: 310| Item: 3932000

High capacity chamber for maximum culture space

Call For Price

Call For Price

Buy It Together

Current Item

Thermo Scientific 310 Forma Direct Heat COIncubator; TC 115
Thermo Scientific 310 Forma Direct Heat COIncubator; TC 115
3932000

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

four stainless steel shelves, stacking hardware, tubing for CO2 hook up, and power cord.

Key Features

  • Lighter weight and more mobile than traditional water-jacketed designs
  • Intuative controls ensure easy operation
  • 1 year warranty

More About this Item

These incubators feature accurate control of temperature and CO2concentration. High performance heating elements and advanced insulation surrounding the culture chamber are excellent for temperature uniformity and recovery. Audible and visual alarms notify you of temperature deviations+/-1°C and CO2 deviations greater than 1% from set point, excluding deviations due to door openings. CO2 concentration ranges from 0 to 20% with +/-0.1% control. Units are stackable to conserve valuable lab space (hardware included).

Choose between the standard thermal conductivity (TC) sensor with accurate gas sensor technology, or the infrared (IR) sensor with exclusive split-beam technology – the perfect sensor for precise CO2 control in fluctuating temperature and humidity conditions.

Conformite Europeenne1 Year Warranty
Specifications
  • Capacity (cu ft)6.5
  • Capacity (Liters)184
  • Control TypeDigital
  • Max Temperature (° C)50
  • Overall Depth (in)24 3/4
  • Overall Depth (cm)62.9
  • Overall Height (in)38 1/2
  • Overall Height (cm)97.8
  • Overall Width (in)26
  • Overall Width (cm)66
  • Power (VAC)115
  • Power (watts)690
  • Chamber Depth (in)20
  • Chamber Depth (cm)50.8
  • Chamber Height (in)26 3/4
  • Chamber Height (cm)68
  • Chamber Width (in)21 1/8
  • Chamber Width (cm)53.7
  • Number Of Shelves4
  • Number Of Shelf Positions17
  • Internal ConstructionStainless Steel
  • DescriptionForma Direct Heat COIncubator; TC 115
  • Warranty1 year
Reviews
Q&A