Cole-Parmer H2200-H-C Mini Digital Incubator, Heat and Cool, 115 V

Representative image only.

Cole-Parmer H2200-H-C Mini Digital Incubator, Heat and Cool, 115 V

Cole-Parmer | Item: 0360801

Eliminate the need for external thermometers

₹222,000.00INR / Each

₹222,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer H2200-H-C Mini Digital Incubator, Heat and Cool, 115 V
Cole-Parmer H2200-H-C Mini Digital Incubator, Heat and Cool, 115 V
0360801

₹222,000.00INR / Each
+
Cole-Parmer H2200-SH Extra Shelf; 10.5" x 8"
0360804

₹11,800.00INR / Each
+ + + + + + + + =
Total Price 2762800.00 ADD 10 ITEMS TO CART
Product Description

Includes

Two removable shelves, built-in universal internal outlet, and power cord.

Key Features

  • Large internal chamber accepts bottles and flasks up to 2 L
  • Built-in internal outlet powers small shakers and rockers
  • See-through panel lets you view entire chamber without opening door
  • 3 year warranty

More About this Item

These compact incubators with digital temperature control eliminate the need for external thermometers and repetitive “fine tuning” of an analog controller. The incubators immediately begin to heat up or cool down (depending on the model) as soon as the desired temperature is set. The chamber temperature is continuously monitored, and the real-time temperature can be easily viewed on the large LED display

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)0.7
  • Capacity (Liters)20
  • Max Temperature (° C)60
  • Min Temperature (DegreeC)15
  • Temperature Accuracy0.5°C
  • Temperature Uniformity±1.5°C
  • Overall Depth (in)18 45/64
  • Overall Depth (cm)47.5
  • Overall Height (in)14 1/2
  • Overall Height (cm)37
  • Overall Width (in)13 1/5
  • Overall Width (cm)33.5
  • Power (VAC)115
  • Power (Hz)50/60
  • Chamber Depth (in)12 51/64
  • Chamber Depth (cm)32.5
  • Chamber Height (in)9 19/64
  • Chamber Height (cm)23.5
  • Chamber Width (in)10 19/64
  • Chamber Width (cm)26
  • Display TypeLED
  • Number Of Shelves2
  • Number Of Shelf Positions2
  • DescriptionMini Digital Incubator, Heat and Cool, 115 V
  • Warranty3 Years
Reviews
Q&A