Revolutionary Science Incufridge 328S Standard Refrigerated Incubator, 28L; 120V

Representative image only.

Revolutionary Science Incufridge 328S Standard Refrigerated Incubator, 28L; 120V

Revolutionary Science | Mfr: RS-IF-328S| Item: 3150600

Affordable option for your heating and cooling needs

₹465,000.00INR / Each

₹465,000.00INR / Each

Buy It Together

Current Item

Revolutionary Science Incufridge 328S Standard Refrigerated Incubator, 28L; 120V
Revolutionary Science Incufridge 328S Standard Refrigerated Incubator, 28L; 120V
3150600

₹465,000.00INR / Each
+
Cole-Parmer H2200-H Mini Digital Incubator, Heat Only, 115 V
0360800

₹145,000.00INR / Each
+ =
Total Price 756000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compact design
  • Easy calibration
  • Refrigerant-free and Peltier based
  • Thick, closed cell insulation
  • Rapid ramp rate to set point
  • ISO 9001 Registered
  • Temperature range 15 to 60°C
  • 2 year warranty

More About this Item

The 300 series refrigerated incubators are a reliable and affordable option for your heating and cooling needs. Thermostatically controlled, these Peltier-based, refrigerant-free incubators are flexible when refrigerating or incubating temperature sensitive material. Each model is insulated with polystyrene foam and features a stainless-steel chamber and rugged powder-coated steel external construction.

The professional models (31506-01 & -03) include a keyed lock, clear inner door for sample monitoring, rear passthrough port, and color touch screen display. Features include advanced temperature programming, built-in data logging, and WiFi connectivity for remote management and alert notifications.

Ideal for standard and advanced lab requirements. Applications included DNA storage, elegans reproduction, BOD water analysis, yeast growth, bacterial proliferation, and spore testing.

Two year warranty
Specifications
  • Capacity (cu ft)1
  • Capacity (Liters)28
  • Max Temperature (° C)60
  • Min Temperature (DegreeC)15
  • Temperature Stability±1 °C
  • Overall Depth (in)23 1/4
  • Overall Depth (cm)59.055
  • Overall Height (in)16 3/4
  • Overall Height (cm)42.545
  • Overall Width (in)15 1/4
  • Overall Width (cm)38.735
  • Power (VAC)100 to 120
  • Power (Hz)50/60
  • Chamber Depth (in)14
  • Chamber Depth (cm)35.56
  • Chamber Height (in)10 1/8
  • Chamber Height (cm)25.7175
  • Chamber Width (in)12
  • Chamber Width (cm)30.48
  • Display TypeDigital screen
  • Number Of Shelves1
  • External ConstructionPowder-coated steel
  • Internal ConstructionStainless steel
  • Number Of Inner Doors1
  • Number Of Outer Doors1
  • Number of Bottle Held38
  • DescriptionStandard Refigerated Incubator, 28L, 120V
  • Warranty2 years
Reviews
Q&A