Cole-Parmer Graduated Sample Container, PP, 8 oz, Sterile; 100/CS

Representative image only.

Cole-Parmer Graduated Sample Container, PP, 8 oz, Sterile; 100/CS

Cole-Parmer | Item: 0604960

Tolerates strong acids, alkalis, and most organic solvents

₹5,300.00INR / Case of 100

₹5,300.00INR / Case of 100

Buy It Together

Current Item

Cole-Parmer Graduated Sample Container, PP, 8 oz, Sterile; 100/CS
Cole-Parmer Graduated Sample Container, PP, 8 oz, Sterile; 100/CS
0604960

₹5,300.00INR / Case of 100
+ +
Cole-Parmer Graduated Sample Container Lids, PP, 4 oz; 500/CS
0604951

₹4,500.00INR / Case of 500
+
Cole-Parmer Graduated Sample Container Lids, PP, 8 oz; 500/CS
0604962

₹5,100.00INR / Case of 500
=
Total Price 33400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene lid with seal ring.

Key Features

  • Easier sampling--graduated for measuring directly
  • Durable design--translucent, unbreakable, and chemical resistant
  • Includes sample identification labels
  • Snap-on lid
  • 2 year warranty

More About this Item

Graduated polypropylene (PP) containers are translucent, unbreakable, and chemical-resistant. Containers tolerate strong acids, alkalis, and most organic solvents. Choose from sterile or nonsterile versions; sterile containers are individually bagged.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient-oriented applications.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Two year warranty
Specifications
  • Capacity (mL)236.5
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)20
  • Cap MaterialLDPE
  • Cap ColorNatural
  • Bottle ColorSemi-transparent
  • Special FeaturesSterile
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)6.94
  • Neck Inside Diameter (ID) (in)17/64
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.47
  • Overall Height (in)4
  • Overall Height (cm)10.21
  • DescriptionGraduated Sample Container, PP, 8 oz, Sterile
  • Warranty2 year
Reviews
Q&A