Cole-Parmer Fitting, 304 Stainless Steel, Sanitary Clamp, 2-1/2"; 1/Each

Representative image only.

Cole-Parmer Fitting, 304 Stainless Steel, Sanitary Clamp, 2-1/2"; 1/Each

Cole-Parmer | Item: 5011845

Great for food, beverage, and dairy applications—clamps comply with FDA and 3A standards

₹4,400.00INR / Each

₹4,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Fitting, 304 Stainless Steel, Sanitary Clamp, 2-1/2"; 1/Each
Cole-Parmer Fitting, 304 Stainless Steel, Sanitary Clamp, 2-1/2"; 1/Each
5011845

₹4,400.00INR / Each
+ +
Cole-Parmer Sanitary Gasket, PTFE, 3/4"; 10/Pk
5013361

₹3,300.00INR / Pkg of 10
+
Cole-Parmer Sanitary Gasket, Black EPDM, 1/2"; 10/Pk
5013370

₹3,100.00INR / Pkg of 10
+ + + + +
Cole-Parmer Sanitary Gasket, Black FKM, 1/2"; 10/Pk
5013380

₹5,200.00INR / Pkg of 10
=
Total Price 47600.00 ADD 9 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 304 stainless steel (SS) offers good chemical resistance
  • Compatible with 2-1/2" sanitary fittings
  • 1 year warranty

More About this Item

Use the sanitary clamps with sanitary fittings to create a leakproof connection. These easy-to-use clamps are made from 304 stainless steel to provides good chemical resistance.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Fitting MaterialStainless Steel
  • Connection TypeSanitary Clamp
  • Sanitary Clamp Size (Port 1) (InchShort)2-1/2
  • ColorMetallic
  • Regulatory ApprovalsFDA;3A
  • DescriptionFitting, 304 Stainless Steel, Sanitary Clamp, 2-1/2"
  • Warranty1 Year
Reviews
Q&A