Cole-Parmer FEP Bailer, 36" (91.4 cm) Long, 0.5" (1.27 cm) OD 2 Check Valves

Representative image only.

Cole-Parmer FEP Bailer, 36" (91.4 cm) Long, 0.5" (1.27 cm) OD 2 Check Valves

Cole-Parmer | Item: 9915724

Large opening for easy tie-off, greater water flow, and improved sink rate

₹48,900.00INR / Case of 12

₹48,900.00INR / Case of 12

Buy It Together

Current Item

Cole-Parmer FEP Bailer, 36" (91.4 cm) Long, 0.5" (1.27 cm) OD 2 Check Valves
Cole-Parmer FEP Bailer, 36" (91.4 cm) Long, 0.5" (1.27 cm) OD 2 Check Valves
9915724

₹48,900.00INR / Case of 12
+ =
Total Price 54500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Individually sealed bailers are purified and rinsed with deionized water before packaging
  • All bailers are weighted for increased sink rate

More About this Item

These disposable bailers feature tapered ends and low-snag cord cleat to reduce hang-ups and snags. The angled nozzle ensures positive check-valve control. Choose from virgin polyethylene construction for strength and durability, PVC for strength and economy of polyethylene with transparent features, or FEP construction for high-purity applications. Double check-valve bailers allow you to sample from a specific depth (point-source sampling).

Specifications
  • MaterialFEP
  • Number of Valves2
  • Length (in)36
  • Length (ft)3
  • Outside Diameter (OD) (in)0.5
  • Length (cm)91.44
  • Outside Diameter (OD) (cm)1.27
  • DescriptionFEP Bailer, 36" (91.4 cm) Long, 0.5" (1.27 cm) OD 2 Check Valves
Reviews
Q&A