Cole-Parmer FDA-Compliant Carboy w/ Handles, PP; 50L (13 gal)

Representative image only.

Cole-Parmer FDA-Compliant Carboy w/ Handles, PP; 50L (13 gal)

Cole-Parmer | Item: 0606332

Get a better grip with two-handle construction

₹47,100.00INR / Each

₹47,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer FDA-Compliant Carboy w/ Handles, PP; 50L (13 gal)
Cole-Parmer FDA-Compliant Carboy w/ Handles, PP; 50L (13 gal)
0606332

₹47,100.00INR / Each
+ + + +
Cole-Parmer Economical Heavy Duty Carboy with Spigot, 5 L
6250705

₹18,200.00INR / Pkg of 1
+ =
Total Price 194700.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene cap with seal ring.

Key Features

  • Leakproof PP cap
  • Easy to read, molded graduations
  • Autoclavable at 250°F (121°C)
  • 1 year warranty

More About this Item

These rugged, durable plastic carboys allow you to meet your large volume liquid storage and dispensing needs. Integrated wide handles make them easy to carry and pour, even with gloves on. Round design maximizes mixing efficiency. Polypropylene (PP) cap with integrated seal ring ensures leakproof seal. Carboys are autoclavable at 250°F (121°C) and are chemical resistant.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (L)50
  • Capacity (Gal)13
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)5000
  • Cap MaterialPolypropylene
  • Cap / Stopper Size83 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)14 51/64
  • Outside Diameter (OD) (cm)37.6
  • Overall Height (in)26 27/32
  • Overall Height (cm)68.2
  • DescriptionFDA-Compliant Carboy w/ Handles, PP, 50L
  • Warranty1 year
Reviews
Q&A