Cole-Parmer Economical Heavy Duty Carboy with Spigot, 5 L

Representative image only.

Cole-Parmer Economical Heavy Duty Carboy with Spigot, 5 L

Cole-Parmer | Item: 6250705

Sturdy, octagonal design for added rigidity

₹18,200.00INR / Pkg of 1

₹18,200.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer Economical Heavy Duty Carboy with Spigot, 5 L
Cole-Parmer Economical Heavy Duty Carboy with Spigot, 5 L
6250705

₹18,200.00INR / Pkg of 1
+ +
Cole-Parmer Replacement Carboy Spigot/Stopcock
6250790

₹8,400.00INR / Pkg of 1
=
Total Price 44800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easier filling and pouring with offset neck
  • Leakproof spigot models have tube fitting for easier filling of containers
  • Polypropylene closure reduces evaporation
  • Autoclavable
  • 1 year warranty

More About this Item

Heavy-duty graduated polypropylene (PP) carboys feature octagonal shape for increased rigidity when full. The neck is offset for easier filling and pouring. Molded handle is sealed at the ends to prevent contamination. Durable, leakproof spigot is supplied with a tube fitting to accept 0.31" (8-mm) ID tubing. Carboys include a PP screw closure. Autoclavable up to 275°F.

1 Year Warranty
Specifications
  • AutoclavableYes
  • Cap MaterialPolypropylene(PP)
  • MaterialPolypropylene(PP)
  • ColorTranslucent
  • Cap ColorWhite
  • Capacity (Gal)1.25
  • Capacity (L)5
  • Cap Size (mm)45
  • Graduation Interval (mL)1000
  • Overall Depth (in)7 1/2
  • Width (in)7.5
  • Height (in)10 5/8
  • Warranty1 year
Reviews
Q&A