Cole-Parmer Economy Narrow-Mouth Plastic Bottle, HDPE, 30mL (1oz); 72/PK

Representative image only.

Cole-Parmer Economy Narrow-Mouth Plastic Bottle, HDPE, 30mL (1oz); 72/PK

Cole-Parmer | Item: 0603509

Chemical-resistant — stands up to most corrosives

₹8,200.00INR / Pkg of 72

₹8,200.00INR / Pkg of 72

Buy It Together

Current Item

Cole-Parmer Economy Narrow-Mouth Plastic Bottle, HDPE, 30mL (1oz); 72/PK
Cole-Parmer Economy Narrow-Mouth Plastic Bottle, HDPE, 30mL (1oz); 72/PK
0603509

₹8,200.00INR / Pkg of 72
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 4 L
0625700

₹13,400.00INR / Each
+
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 1000mL (32oz); 6/PK
0604760

₹10,500.00INR / Pkg of 6
+
Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 30mL; 12/PK
0603451

₹3,300.00INR / Pkg of 12
+
Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 30mL; 12/PK
0604310

₹5,900.00INR / Pkg of 12
+
Cole-Parmer Wide-Mouth Plastic Bottle, PP, 2000mL (64 oz)
0605710

₹5,000.00INR / Each
=
Total Price 49500.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw caps.

Key Features

  • Withstands freezer storage down to -100°C
  • Will not leak with PP screw caps
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These all-purpose bottles are popularly used for packaging, shipping, and storage because of their reliable durability. Rigid, translucent, and chemical-resistant, they can be used with most corrosives. All have leakproof polypropylene screw caps.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)30
  • Capacity (L)0.03
  • Capacity (oz)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size20 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)13.5
  • Neck Inside Diameter (ID) (in)17/32
  • Outside Diameter (OD) (in)1 27/64
  • Outside Diameter (OD) (cm)3.6
  • Overall Height (in)2 7/16
  • Overall Height (cm)6.2
  • DescriptionEconomy Narrow-Mouth Plastic Bottle, HDPE, 30mL; 72/PK
  • Warranty1 year
Reviews
Q&A