Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK

Representative image only.

Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK

Cole-Parmer | Item: 0603613

Keep light-sensitive samples safe

₹6,600.00INR / Pkg of 12

₹6,600.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK
Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK
0603613

₹6,600.00INR / Pkg of 12
+ =
Total Price 16400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Amber polypropylene screw caps.

Key Features

  • Reduce UV light transmission
  • Meets USP Class VI requirements
  • Will not leak with PP screw caps
  • 1 year warranty

More About this Item

Protect light-sensitive materials during shipping and storage. Amber bottles reduce UV light transmission and meet USP requirements for storage of light-sensitive materials. Suitable for packing, storage, and shipping liquids. All have leakproof polypropylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size43 mm
  • Cap ColorAmber
  • Bottle ColorAmber
  • AutoclavableNo
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)33
  • Neck Inside Diameter (ID) (in)1 19/64
  • Outside Diameter (OD) (in)2 27/64
  • Outside Diameter (OD) (cm)6.15
  • Overall Height (in)5 15/64
  • Overall Height (cm)13.3
  • DescriptionEconomy Amber Wide-Mouth Plastic Bottle, HDPE, 250mL; 12/PK
  • Warranty1 year
Reviews
Q&A