Cole-Parmer Amber Narrow-Mouth Plastic Bottle, HDPE, 1000mL (32oz); 6/PK

Representative image only.

Cole-Parmer Amber Narrow-Mouth Plastic Bottle, HDPE, 1000mL (32oz); 6/PK

Cole-Parmer | Item: 0602670

Meets USP requirements for storage of light-sensitive materials

₹9,800.00INR / Pkg of 6

₹9,800.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Amber Narrow-Mouth Plastic Bottle, HDPE, 1000mL (32oz); 6/PK
Cole-Parmer Amber Narrow-Mouth Plastic Bottle, HDPE, 1000mL (32oz); 6/PK
0602670

₹9,800.00INR / Pkg of 6
+ =
Total Price 14200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw caps.

Key Features

  • Reduce UV light transmission
  • Withstands freezer storage down to -100°C
  • Will not leak with PP screw caps
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These amber bottles reduce UV light transmission and meet USP Class VI requirements for storage of light-sensitive materials. They are useful for packaging, shipping, and storage. Include leakproof polypropylene screw caps.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)34
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38 mm
  • Cap ColorAmber
  • Bottle ColorAmber
  • AutoclavableNo
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)28
  • Neck Inside Diameter (ID) (in)1 1/10
  • Outside Diameter (OD) (in)3 5/8
  • Outside Diameter (OD) (cm)9.2
  • Overall Height (in)8 1/2
  • Overall Height (cm)21.6
  • DescriptionAmber Narrow-Mouth Plastic Bottle, HDPE, 1000mL; 6/PK
  • Warranty1 year
Reviews
Q&A