Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 125mL (4oz); 12/PK

Representative image only.

Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 125mL (4oz); 12/PK

Cole-Parmer | Item: 0603609

Keep light-sensitive samples safe

₹4,400.00INR / Pkg of 12

₹4,400.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 125mL (4oz); 12/PK
Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 125mL (4oz); 12/PK
0603609

₹4,400.00INR / Pkg of 12
+ =
Total Price 12300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Amber polypropylene screw caps.

Key Features

  • Reduce UV light transmission
  • Meets USP Class VI requirements
  • Will not leak with PP screw caps
  • 1 year warranty

More About this Item

Protect light-sensitive materials during shipping and storage. Amber bottles reduce UV light transmission and meet USP requirements for storage of light-sensitive materials. Suitable for packing, storage, and shipping liquids. All have leakproof polypropylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4.2
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38 mm
  • Cap ColorAmber
  • Bottle ColorAmber
  • Label TypeNA
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)28.5
  • Neck Inside Diameter (ID) (in)1 1/8
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.05
  • Overall Height (in)3 57/64
  • Overall Height (cm)9.9
  • DescriptionEconomy Amber Wide-Mouth Plastic Bottle, HDPE, 125mL; 12/PK
  • Warranty1 year
Reviews
Q&A