Cole-Parmer Amber Narrow-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK

Representative image only.

Cole-Parmer Amber Narrow-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK

Cole-Parmer | Item: 0602650

Meets USP requirements for storage of light-sensitive materials

₹7,900.00INR / Pkg of 12

₹7,900.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Amber Narrow-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK
Cole-Parmer Amber Narrow-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK
0602650

₹7,900.00INR / Pkg of 12
+ =
Total Price 12300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw caps.

Key Features

  • Reduce UV light transmission
  • Withstands freezer storage down to -100°C
  • Will not leak with PP screw caps
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These amber bottles reduce UV light transmission and meet USP Class VI requirements for storage of light-sensitive materials. They are useful for packaging, shipping, and storage. Include leakproof polypropylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size24 mm
  • Cap ColorAmber
  • Bottle ColorAmber
  • AutoclavableNo
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)17.5
  • Neck Inside Diameter (ID) (in)11/16
  • Outside Diameter (OD) (in)2 2/5
  • Outside Diameter (OD) (cm)6.1
  • Overall Height (in)5 15/64
  • Overall Height (cm)13.3
  • DescriptionAmber Narrow-Mouth Plastic Bottle, HDPE, 250mL; 12/PK
  • Warranty1 year
Reviews
Q&A