Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 1000mL (32oz); 6/PK

Representative image only.

Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 1000mL (32oz); 6/PK

Cole-Parmer | Item: 0603621

Keep light-sensitive samples safe

₹7,800.00INR / Pkg of 6

₹7,800.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 1000mL (32oz); 6/PK
Cole-Parmer Economy Amber Wide-Mouth Plastic Bottle, HDPE, 1000mL (32oz); 6/PK
0603621

₹7,800.00INR / Pkg of 6
+ =
Total Price 15700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Amber polypropylene screw caps.

Key Features

  • Reduce UV light transmission
  • Meets USP Class VI requirements
  • Will not leak with PP screw caps
  • 1 year warranty

More About this Item

Protect light-sensitive materials during shipping and storage. Amber bottles reduce UV light transmission and meet USP requirements for storage of light-sensitive materials. Suitable for packing, storage, and shipping liquids. All have leakproof polypropylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)34
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size63 mm
  • Cap ColorAmber
  • Bottle ColorAmber
  • AutoclavableNo
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)53
  • Neck Inside Diameter (ID) (in)2 5/64
  • Outside Diameter (OD) (in)3 19/32
  • Outside Diameter (OD) (cm)9.15
  • Overall Height (in)7 53/64
  • Overall Height (cm)19.9
  • DescriptionEconomy Amber Wide-Mouth Plastic Bottle, HDPE, 1000mL; 6/PK
  • Warranty1 year
Reviews
Q&A