Cole-Parmer Economical Square HDPE Carboy w/ Handle, 20 L (5 Gal), 4/CS

Representative image only.

Cole-Parmer Economical Square HDPE Carboy w/ Handle, 20 L (5 Gal), 4/CS

Cole-Parmer | Item: 0603186

Handle and pour contents easily

₹32,300.00INR / Case of 4

₹32,300.00INR / Case of 4

Buy It Together

Current Item

Cole-Parmer Economical Square HDPE Carboy w/ Handle, 20 L (5 Gal), 4/CS
Cole-Parmer Economical Square HDPE Carboy w/ Handle, 20 L (5 Gal), 4/CS
0603186

₹32,300.00INR / Case of 4
+
Cole-Parmer Compact Carboy, HDPE, 5 L
0606112

₹3,000.00INR / Each
+
Dynalon Plastic Carboy Spigot, 3/4" Faucet - 12/pk
0603188

₹28,100.00INR / Pkg of 12
+ +
Cole-Parmer HDPE Jerrican with Handle, 20 L
0606831

₹18,600.00INR / Each
+ =
Total Price 198000.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable, leakproof square carboys save space
  • Large carrying handles and an indented bottom make handling and pouring easy
  • Molded HDPE threaded closure included
  • Can be drilled to accept a 3/4'' faucet, sold separately
  • Temperature range: 68 to 230 °F (20 to 110 °C)

More About this Item

There is a molded-in handle and indented bottom for easy grabbing. No leaks with leakproof HDPE threaded cap. Dispensing can be made easier by drilling and attaching optional faucet. Withstand temperature from 68 to 248°F (20 to 120°C).

Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper Size63 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Withstands Low Temperature (° F)68
  • Withstands High Temperature (DegreeF)248
  • Overall Height (in)13 1/2
  • Overall Height (cm)34.3
  • Overall Depth (in)9 3/4
  • Overall Depth (cm)24.7
  • Overall Width (in)9 5/8
  • Overall Width (cm)24.4
  • DescriptionEconomical Square HDPE Carboy w/ Handle, 20 L (5 Gal), 4/cs
Reviews
Q&A