Cole-Parmer Compact Carboy, HDPE, 5 L

Representative image only.

Cole-Parmer Compact Carboy, HDPE, 5 L

Cole-Parmer | Item: 0606112

Conveniently stores or dispenses 5 L of liquid

₹3,000.00INR / Each

₹3,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Compact Carboy, HDPE, 5 L
Cole-Parmer Compact Carboy, HDPE, 5 L
0606112

₹3,000.00INR / Each
+ + + =
Total Price 35900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cap.

Key Features

  • FDA compliant

More About this Item

Stackable, high-density polyethylene (HDPE) container is FDA compliant. Order optional quick-service faucet (06061-11).

Specifications
  • Capacity (L)5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size38 mm
  • AutoclavableNo
  • Overall Height (in)14 5/8
  • Overall Depth (in)2 3/4
  • Overall Width (in)9 1/8
  • DescriptionCompact Bottle, HDPE, 4 L, 1 each
Reviews
Q&A