Cole-Parmer Economical Polypropylene Graduated Cylinder, 50 mL

Representative image only.

Cole-Parmer Economical Polypropylene Graduated Cylinder, 50 mL

Cole-Parmer | Item: 0613774

Polypropylene cylinders offer very good chemical resistance

₹2,300.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Economical Polypropylene Graduated Cylinder, 50 mL
Cole-Parmer Economical Polypropylene Graduated Cylinder, 50 mL
0613774

₹2,300.00INR / Each
+ +
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 3000 mL
3450336

₹6,500.00INR / Each
=
Total Price 23300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Meet ISO Standard 6706
  • Calibrated “to contain” for measuring final volumes
  • Molded graduations for durability
  • Autoclavable
  • 1 year warranty

More About this Item

These polypropylene (PP) graduated cylinders meet stringent international quality criteria according to ISO 6706 standards. The cylinders are chemically resistant to most acids, bases and many common solvents, and are shatter proof. They can withstand a maximum temperature of 121 °C (249.8 °F).

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • DescriptionEconomical Polypropylene Graduated Cylinder, 50 mL
  • Warranty1 year
Reviews
Q&A