Cole-Parmer Durable Tube Rack, Half Size, POM, 13mm, 36-Place, Green; 8/CS

Representative image only.

Cole-Parmer Durable Tube Rack, Half Size, POM, 13mm, 36-Place, Green; 8/CS

Cole-Parmer | Item: 4400202

Highly resistant to acids, bases, solvents, and heat

₹19,700.00INR / Case of 8

₹19,700.00INR / Case of 8

Buy It Together

Current Item

Cole-Parmer Durable Tube Rack, Half Size, POM, 13mm, 36-Place, Green; 8/CS
Cole-Parmer Durable Tube Rack, Half Size, POM, 13mm, 36-Place, Green; 8/CS
4400202

₹19,700.00INR / Case of 8
+ + +
Cole-Parmer Test Tube Rack, PP 24 places
0673917

₹2,900.00INR / Each
=
Total Price 74600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stable design ideal for use in water baths
  • Flat labeling area makes for easy identification
  • Molded coordinates for tube orientation
  • Chemical and heat resistance
  • Withstands temperatures down to -40 °C
  • Autoclavable at 121 °C
  • Holds up to 36 tubes ranging from 5-10 mL
  • Well diameter 13 mm

More About this Item

These durable tube racks are molded in a single, continuous piece of fiberglass-reinforced polyoxymethylene (POM). There are no detachable pieces and no assembly required. Racks are chemical and heat resistance with a temperature range of -40 to 121 °C (-40 to 249.8 °F). Teardrop-shaped openings provide better retention of test tubes.

Available in half and full rack sizes for five different tube diameters and three-color options.

Specifications
  • Min Tube Size (mL)5
  • Max Tube Size (mL)10
  • Tubes Held36
  • Length (in)4 1/10
  • Width (in)4 1/10
  • Height (in)2 19/64
  • Length (mm)104
  • Height (mm)59
  • Width (mm)104
  • MaterialPolyoxymethylene
  • ColorGreen
  • TypeTube rack
  • DescriptionDurable Tube Rack, Half Size, POM, 13mm, 36-Place, Green; 8/CS
Reviews
Q&A