Cole-Parmer Double-Junction ISE Reference-fill Solution, 60 mL

Representative image only.

Cole-Parmer Double-Junction ISE Reference-fill Solution, 60 mL

Cole-Parmer | Item: 2750378

Solutions needed for accurate measurements

₹5,100.00INR / Each

₹5,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Double-Junction ISE Reference-fill Solution, 60 mL
Cole-Parmer Double-Junction ISE Reference-fill Solution, 60 mL
2750378

₹5,100.00INR / Each
+ +
Cole-Parmer ISE Electrode; Ammonium
2707701

₹68,300.00INR / Each
+ +
Cole-Parmer ISE Standard Solution, Silver; 1000 ppm
2750332

₹11,000.00INR / Each
+
Cole-Parmer Replacement ionic strength adjustor, TISAB I, 1 gallon
2750358

₹29,400.00INR / Gallon of 1
+ +
Cole-Parmer Replaceable Membrane ISE Probe; Ammonium
2750500

₹64,600.00INR / Each
+ + =
Total Price 342600.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Multiple ion solutions are available
  • 1 year warranty

More About this Item

Choose the compatible solution kit to operate your Cole-Parmer ion-selective electrodes properly. Kits contain a 60 mL bottle of fill solution, a 475 mL bottle of standard, and a 475 mL bottle of ISA.
Individual bottles also listed.

Fill solution for Cole-Parmer double-junction Potassium and Ammonia ISE's.
0.1M NaCl reference fill solution.

1 Year Warranty
Specifications
  • ApplicationsFor use with double-junction ISE probe
  • Reference Electrolyte0.1M NaCl
  • Ion-Selective ElectrodeSodium chloride
  • DescriptionDouble-Junction ISE Reference-fill Solution, 60 mL
  • Warranty1 year
Documents & Certificates
Reviews
Q&A