Cole-Parmer Disposable Serological Pipettes, 1.1 mL, Milk, Individually Wrapped; 500/CS

Representative image only.

Cole-Parmer Disposable Serological Pipettes, 1.1 mL, Milk, Individually Wrapped; 500/CS

Cole-Parmer | Item: 0439518

Filter plug prevents overfilling

₹8,800.00INR / Case of 500

₹8,800.00INR / Case of 500

Buy It Together

Current Item

Cole-Parmer Disposable Serological Pipettes, 1.1 mL, Milk, Individually Wrapped; 500/CS
Cole-Parmer Disposable Serological Pipettes, 1.1 mL, Milk, Individually Wrapped; 500/CS
0439518

₹8,800.00INR / Case of 500
+ + + + +
Cole-Parmer Manual Pipette Pump, 10 mL, Green
0439505

₹2,700.00INR / Each
+
Cole-Parmer Adjustable-Volume Pipettor, 20 to 200 µL
2450107

₹8,400.00INR / Each
=
Total Price 106400.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Color coded rings ease identification
  • Constructed from transparent medical-grade polystyrene
  • Sterilized by gamma irradiation and tested before lots are released

More About this Item

Designed for accurate and rapid fluid dispensing, these disposable polystyrene (PS) serological pipettes feature a filter plug which eliminates lint fibers and a uniform mouth piece. Sharp, black, permanent graduations guarantee precise reading and accurate dispensing to ±2%. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL. Negative graduations provide additional pipetting volume.

Pipette with 1.1-mL capacity meets the APHA standards for the examination of dairy products.

Individually wrapped pipettes come in a fiber-free paper with easy peel-apart opening. Bulk pipettes come in packs of 25. Color-coded dispenser box allows quick access to pipettes without opening top.

Specifications
  • SterileYes
  • Max Volume (mL)1.1
  • Graduation Interval0.5, 1.0, 1.2 mL
  • Body MaterialPolystyrene
  • Color CodePurple
  • Package Of500
  • DescriptionDisposable Serological Pipettes, 1.1 mL, Milk, Individually Wrapped; 500/Cs
Reviews
Q&A