Cole-Parmer Dipper Sampler Kit; HDPE

Representative image only.

Cole-Parmer Dipper Sampler Kit; HDPE

Cole-Parmer | Item: 6650125

Versatile sampling kits with interchangeable parts

₹68,800.00INR / Each

₹68,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Dipper Sampler Kit; HDPE
Cole-Parmer Dipper Sampler Kit; HDPE
6650125

₹68,800.00INR / Each
+
Cole-Parmer Dip, Stir, and Sample Threaded Handle; 1.5 ft
6650101

₹11,800.00INR / Each
=
Total Price 80600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • All components made of FDA-compliant HDPE
  • Purchase individual replacement components as needed!

More About this Item

All dipping beakers, stir blades, and sampling bottles use the same thread to be compatible with all three handle length options. Replacement handles and samplers may be replaced as needed — no need to purchase an entire kit if a part is lost or worn!


Dipper Sampler Kit includes:
One 1.5 ft (0.45 m) handle
One 3 ft (0.9 m) handle
One 6 ft (1.8 m) handle
One 250 mL dipping beaker
One 500 mL dipping beaker
One 1000 mL dipping beaker

Connect the dipping beaker directly to any of the handles. The beakers are conveniently graduated and have a pour spout on each side.

Specifications
  • MaterialHDPE
  • SterileNo
  • DescriptionDipper Sampler Kit; HDPE
Reviews
Q&A