Cole-Parmer Digi-Mantle Heating Controller; 115 VAC

Representative image only.

Cole-Parmer Digi-Mantle Heating Controller; 115 VAC

Cole-Parmer | Item: 3620427

Heating mantles with interchangeable cartridges

₹663,000.00INR / Each

₹663,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Digi-Mantle Heating Controller; 115 VAC
Cole-Parmer Digi-Mantle Heating Controller; 115 VAC
3620427

₹663,000.00INR / Each
+ + =
Total Price 1607000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

100 Pt RTD probe, support rod clamp, and a 6 1/2-ft (2-m) power cord (115 VAC model has a US plug, 230 VAC model has a UK plug).

Key Features

  • Set speed and temperature in seconds with the intuitive display
  • Choose the controller to meet your power supply requirement
  • Heating cartridges are sold separately
  • Complete system requires 1. Controller 2. Heating Cartridge 3. Accessories (optional)
  • 3 year warranty
  • Previous part number OMCAX1

More About this Item

Designed to provide a comprehensive answer to heating and stirring fluids in various vessel formats. This product is modular in design, allowing for complete interchangeability between mantles (sold separately) of various sizes. With its easy-to-read/easy-to-operate, revolutionary CTC (Capacitance Touch Control) panel, setting the required temperature and stir speed takes only seconds.

When the temperature probe is fitted, the heating is controlled via the temperature feed back circuit and the actual temperature is displayed on the controller.

New dry blocks come with an inbuilt temperature sensor. This allows the true block temperature to be viewed at all times. When using a probe and dry block with in built sensor, the temperature displayed is that as measured by the probe.

Digital controller and motor arrangement allows for accurate, low-speed stirring control. Uniform stirring is provided via a motorized rotating magnet assembly positioned to provide maximum magnetic flux linkage to rotate the stirrer bar in each reaction vessel.

Please Note: Effective June 2022, the Electrothermal Digi-Mantle Controller Model number OMCAX1 has now been rebranded Cole-Parmer under Series SHM-250. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Min Stirrer Speed (rpm)100
  • Max Stirrer Speed (rpm)2000
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigi-Mantle Heating Controller; 115 VAC
  • Warranty3 Years
Reviews
Q&A