Cole-Parmer Digi-Mantle Heating Cartridge, 1000 mL; 115 VAC

Representative image only.

Cole-Parmer Digi-Mantle Heating Cartridge, 1000 mL; 115 VAC

Cole-Parmer | Item: 3620411

₹128,000.00INR / Each

₹128,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Digi-Mantle Heating Cartridge, 1000 mL; 115 VAC
Cole-Parmer Digi-Mantle Heating Cartridge, 1000 mL; 115 VAC
3620411

₹128,000.00INR / Each
+ =
Total Price 948000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accepts 1000 mL round bottom flask
  • Max temperature: 450°C (842 °F)
  • 115 VAC operation
  • 1 year warranty
  • Previous part number OM1000X1

More About this Item

Heating cartridges are selected by flask size and voltage.

1 Year Warranty
Specifications
  • Capacity (mL)1000 mL round bottom flask
  • Compatible WithDigi-Mantle heaters 36204-17, 36204-21, 36204-25, and 36204-27
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigi-Mantle Heating Cartridge, 1000 mL; 115 VAC
  • Warranty1 Year
Reviews
Q&A