Cole-Parmer SHM-250D-250 Digi-Kit Stirring/Heating Kit, 100 to 250 mL; 230 VAC

Representative image only.

Cole-Parmer SHM-250D-250 Digi-Kit Stirring/Heating Kit, 100 to 250 mL; 230 VAC

Cole-Parmer | Item: 3620415

Heating kit includes a heating mantle controller and interchangeable heating cartridge

₹820,000.00INR / Each

₹820,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SHM-250D-250 Digi-Kit Stirring/Heating Kit, 100 to 250 mL; 230 VAC
Cole-Parmer SHM-250D-250 Digi-Kit Stirring/Heating Kit, 100 to 250 mL; 230 VAC
3620415

₹820,000.00INR / Each
+ +
Cole-Parmer Digi-Mantle Heating Controller; 230 VAC
3620413

₹664,000.00INR / Each
=
Total Price 1605000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Digital controller, 100 to 250 mL round bottom flask heating cartridge, 100 Pt RTD probe, and power cords with plugs (US, UK, and EU).

Key Features

  • Achieve uniform temperature up to 450°C across round bottom flask
  • Stirring speeds from 100 to 2000 rpm with excellent stability
  • Vented casing keeps heating cartridge cool to the touch
  • Modular design allows different size heating cartridges to be used on the same Digi-Mantle controller
  • For 100 to 250 mL round bottom flask—order optional 500 or 1000 mL heating cartridge
  • 230 VAC operation
  • 3 year warranty
  • Previous part number OMCA0250

More About this Item

Control temperature and stirring speed independently on the Digi-Mantle digital controller. The control panel features indicator lights for power, heater, and stirrer. Microprocessor-controlled heater displays the heat setting as a percentage of the total power. View the actual temperature (up to 220°C) of the flask content on a 3-digit LCD display by using the included temperature probe.

Each Digi-Mantle heating kit includes a controller and a heating cartridge that accommodates 100 to 250 mL, 500 mL, or 1000 mL round bottom flask. Due to its modular design a different size heating cartridge can be used with the same controller, saving you money.

Please Note: Effective June 2022, the Electrothermal Digi-Mantle Stirring/Heating Mantle Model number OMCA0250 has now been rebranded Cole-Parmer under Model number SHM-250D-250. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Flask Size (mL)250
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigi-Mantle Stirring/Heating Mantle, 250 mL; 230 V
  • Warranty3 Years
Reviews
Q&A