Cole-Parmer Conical Crucible, high alumina, 50 mL, 1/ea

Representative image only.

Cole-Parmer Conical Crucible, high alumina, 50 mL, 1/ea

Cole-Parmer | Item: 6310124

High purity composition for critical analyses

₹21,800.00INR / Each

₹21,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Conical Crucible, high alumina, 50 mL, 1/ea
Cole-Parmer Conical Crucible, high alumina, 50 mL, 1/ea
6310124

₹21,800.00INR / Each
+
Cole-Parmer Cylindrical Crucible, high alumina, 50 mL, 1/ea
6310116

₹18,600.00INR / Each
=
Total Price 40400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Conical crucibles are 99.7% aluminum oxide. Unglazed inside and out. Maximum temperature is 3182°F (1750°C). Autoclavable.

1 Year Warranty
Specifications
  • Capacity (mL)50
  • MaterialHigh alumina
  • Height (mm)53
  • Diameter (mm)46
  • DescriptionConical Crucible, high alumina, 50 mL, 1/ea
  • Warranty1 year
Reviews
Q&A