Cole-Parmer Compact Thermocouple Probe, 4.5" L, Grounded d; Type T

Representative image only.

Cole-Parmer Compact Thermocouple Probe, 4.5" L, Grounded d; Type T

Cole-Parmer | Item: 0843964

General-Purpose Probes Are Designed For Use with Liquids, Gases and Semisolids

₹9,100.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Compact Thermocouple Probe, 4.5" L, Grounded d; Type T
Cole-Parmer Compact Thermocouple Probe, 4.5" L, Grounded d; Type T
0843964

₹9,100.00INR / Each
+ + + + =
Total Price 127600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Response Time: 2 seconds or greater.
  • Probe comes with PVC handle
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeT
  • Length (")4 1/2
  • Min Temperature (° F)-328
  • Max Temperature (° F)450
  • Min Temperature (° C)-200
  • Max Temperature (° C)232
  • Temperature Accuracy±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialPVC
  • Sheath Length (in)4.5
  • DescriptionCompact Thermocouple Probe, 4.5" L, Grnd; Type T
  • Warranty6 month
Reviews
Q&A