Cole-Parmer Class B Burette w/PTFE stopcock; 100 mL

Representative image only.

Cole-Parmer Class B Burette w/PTFE stopcock; 100 mL

Cole-Parmer | Item: 6310040

Class B Burette (Burets) meets your basic measuring and dispensing requirements!

₹21,800.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹21,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Class B Burette w/PTFE stopcock; 100 mL
Cole-Parmer Class B Burette w/PTFE stopcock; 100 mL
6310040

₹21,800.00INR / Each
+ + + + + +
Cole-Parmer Acrylic Burette, 25 mL; 1/Pk
3454051

₹9,900.00INR / Each
+ + +
Pyrex 2103-25 2103 Class A Glass Burette, 25 mL; 1/Cs
3454322

₹58,800.00INR / Case of 1
=
Total Price 396700.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed with a 100 mL capacity
  • 1 year warranty

More About this Item

Manufactured from high quality borosilicate glass, burettes (Burets) are designed for accuracy and durability. Tips have been carefully drawn for reliable drainage rate. Burettes feature non-contaminating 2mm straight bore PTFE stopcock, and red colored permanent graduations.

1 Year Warranty
Specifications
  • Capacity (mL)100
  • Graduation Interval (mL)0.2
  • Tolerance0.2
  • DescriptionClass B Burette w/PTFE stopcock; 100 mL
  • Warranty1 year
Reviews
Q&A