Cole-Parmer Chemically Inert PTFE Beaker, 250 mL, 1/Pk

Representative image only.

Cole-Parmer Chemically Inert PTFE Beaker, 250 mL, 1/Pk

Cole-Parmer | Item: 0630082

Stand up to the harshest chemicals

₹12,700.00INR / Each

₹12,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Chemically Inert PTFE Beaker, 250 mL, 1/Pk
Cole-Parmer Chemically Inert PTFE Beaker, 250 mL, 1/Pk
0630082

₹12,700.00INR / Each
+
Cole-Parmer PTFE Beaker Cover for 06300-82
0630091

₹3,200.00INR / Each
+
Cole-Parmer Heatable PTFE Beaker, 100 mL, 1/ea
0630002

₹16,500.00INR / Each
=
Total Price 32400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Pour easily with broad spout
  • Autoclavable
  • Beaker features a 250 mL capacity

More About this Item

These beakers are constructed of PTFE making them ideal for use with most harsh chemicals. The broad spout allows easy pouring, and these beakers can withstand temperatures from -450 to 550°F (-268 to 288°C).
Beakers can be used with caustic chemicals and when purity is desired.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolytetrafluoroethylene (PTFE)
  • Withstands High Temperature (DegreeF)572
  • AutoclavableYes
  • Withstands Low Temperature (° F)-328
  • Outside Diameter (OD) (in)2 5/8
  • Outside Diameter (OD) (cm)6.6
  • Overall Height (in)3 7/8
  • Overall Height (cm)9.7
  • DescriptionChemically Inert PTFE Beaker, 250 mL, 1/Pk
Reviews
Q&A