Cole-Parmer Chemically Inert PTFE Beaker, 10 mL, 2/Pk

Representative image only.

Cole-Parmer Chemically Inert PTFE Beaker, 10 mL, 2/Pk

Cole-Parmer | Item: 0630066

Stand up to the harshest chemicals

₹9,900.00INR / Pkg of 2

₹9,900.00INR / Pkg of 2

Buy It Together

Current Item

Cole-Parmer Chemically Inert PTFE Beaker, 10 mL, 2/Pk
Cole-Parmer Chemically Inert PTFE Beaker, 10 mL, 2/Pk
0630066

₹9,900.00INR / Pkg of 2
+
Cole-Parmer Heatable PTFE Beaker, 100 mL, 1/ea
0630002

₹16,500.00INR / Each
=
Total Price 26400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Pour easily with broad spout
  • Autoclavable
  • Beaker features a 10 mL capacity

More About this Item

These beakers are constructed of PTFE making them ideal for use with most harsh chemicals. The broad spout allows easy pouring, and these beakers can withstand temperatures from -450 to 550°F (-268 to 288°C).
Beakers can be used with caustic chemicals and when purity is desired.

Specifications
  • Capacity (mL)10
  • Capacity (oz)0.3125
  • MaterialPolytetrafluoroethylene (PTFE)
  • Withstands Low Temperature (° F)-328
  • Withstands High Temperature (DegreeF)572
  • AutoclavableYes
  • Outside Diameter (OD) (in)1
  • Outside Diameter (OD) (cm)2.4
  • Overall Height (in)1 1/4
  • Overall Height (cm)3.3
  • DescriptionChemically Inert PTFE Beaker, 10 mL, 2/Pk
Reviews
Q&A