Cole-Parmer CELLROLL Roller System Fast Drive Unit, 2.0 6.0 rpm

Representative image only.

Cole-Parmer CELLROLL Roller System Fast Drive Unit, 2.0 6.0 rpm

Cole-Parmer | Item: 2440628

Customized configuration of CELLROLL increases flexibility and efficiency

₹654,000.00INR / Each

₹654,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer CELLROLL Roller System Fast Drive Unit, 2.0 6.0 rpm
Cole-Parmer CELLROLL Roller System Fast Drive Unit, 2.0 6.0 rpm
2440628

₹654,000.00INR / Each
+ =
Total Price 2310000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Enhance performance of your CELLROLL system with modular additions
  • Optimize speed and bottle capacity with these CELLROLL components and accessories
  • CELLROLL system sold separately
  • Suitable for a maximum of 8 decks

More About this Item

The modular design of the CELLROLL cell cultivation system allows scale-up of bottle capacity from 4 to 16 roller bottles. Add additional storage decks to expend vertically or expand horizontally with horizontal storage decks. By using two drive units up to 32 roller bottles can be operated using one control unit only.

Successful growth of cells in roller bottles often relies on optimal rolling speed and therefore the CELLROLL allows fine tuning of the rotation speed. The standard drive unit operates in a speed range from 0.1 to 2 rpm and is adjustable in steps of 0.1 rpm. The faster drive unit rotates the roller bottles with 2 to 6 rpm (adjustable in steps of 0.5 rpm).

The customized configuration of CELLROLL increases flexibility and efficiency of the lab. The CELLROLL cell cultivation systems are sold separately as models 13050-00 and 13050-02.

Drive unit connects to the control unit to roll the roller bottles. This drive includes the control cable only. The control unit is sold separately.

Specifications
  • Number of Bottles Accepted16
  • Bottle Speed (rpm)2.0 to 6.0
  • DescriptionFast Drive Unit, 2.0 6.0 rpm
Reviews
Q&A